60 W Transformer in Black
Manual Series 60 W Transformer in Black
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black Material (Not Painted)/
- Safety Rated: CSA UL Listed
Specifications
- Collection:
- Manual Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Pear Shape
- Material:
- Steel
- Volts:
- 12V
- Watts:
- 60 W
- Width:
- 6-3/4 in