60W 1-Light Wall Sconce with Piastra Glass in Terrene Bronze
Marchesa 60W 1-Light Wall Sconce with Piastra Glass in Terrene Bronze
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Terrene Bronze/
- Safety Rated: CSA UL Listed Damp
- Additional Shade Information: PIASTRA
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Marchesa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Terrene Bronze
- Depth:
- 6-3/4 in
- Diameter:
- 12-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 60 W
- Width:
- 12-3/4 in