75W 1-Light 16-1/4 in. Wall Sconce in Champagne Bronze
Marette 75W 1-Light 16-1/4 in. Wall Sconce in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- UPS
- The Marette 5 inch 1 light sconce with satin etched cased opal glass and twisted arm in champagne bronze finish
- The satin etched cased opal glass provides a beautiful, ambient lighting to the entire room
- A perfect addition in several aesthetic environments, including traditional, transitional and modern
Specifications
- ADA Compliant:
- No
- Collection:
- Marette
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 16-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 75 W
- Width:
- 5 in