60W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze
Meller™ 60W 2-Light Medium E-26 Vanity Fixture in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Glass can be installed up or down
- Fixture can be installed up or down, hardware included
- Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
- Brushed nickel vanity light from the Meller collection features a graceful, simplistic feel
- Clear glass shades put the vintage bulbs on display
- With its strong black finish and curved, clear glass, the Meller collection brings home an evolved industrial style, one that's slightly more polished, minimal, and uncluttered
- Designed to hang above the vanity mirror, this light brings an elevated edginess to your bathroom
- The Meller collection is ideal to coordinate with concrete, barn wood, brick, and subway tile
- Polished metals and distressed elements juxtaposed with clean lines will complete your refined industrial space
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Meller™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Width:
- 15-1/4 in