150W 1-Light 18-3/4 in. Outdoor Wall Sconce in Black with Silver
Mercer™ 150W 1-Light 18-3/4 in. Outdoor Wall Sconce in Black with Silver
Frequently Purchased Together
Product Details
Product Details
- The clear seeded glass shade gives the illusion that it is floating within the strong, rectangular frame
- The Mercer 1 light outdoor wall light with a black finish and clear seeded glass complements a variety of styles and is perfect for an outdoor entryway, patio, porch, or displayed on either side of a garage. This wall light measures 7 inches in width and 18.75" inches in body height
- The Mercer outdoor wall light is perfect at an entryway, patio, porch, or on either side of a garage door
- Light directs down while the clear seeded glass creates a pattern on the exterior walls during the evening hours
Specifications
- ADA Compliant:
- No
- Collection:
- Mercer™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Silver
- Depth:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Rubber, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 150 W
- Width:
- 9 in