150W 1-Light Medium E-26 Incandescent Outdoor Pendant
Mercer™ 150W 1-Light Medium E-26 Incandescent Outdoor Pendant
Frequently Purchased Together
Product Details
Product Details
- The clear seeded glass shade gives the illusion that it is floating within the strong, rectangular frame
- The Mercer 1 light outdoor pendant with a black finish and clear seeded glass complements a variety of styles and is perfect for an outdoor entryway, patio or porch. This pendant measures 9 inches in width and 21 inches in body height
- The Mercer outdoor pendant is perfect at an entryway, patio or porch
- Light directs down while the clear seeded glass creates a pattern on the exterior walls during the evening hours
Specifications
- Collection:
- Mercer™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 95 in
- Length:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Synthetic Fiber
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 9 in