1-Light Medium E-26 Base Outdoor Pendant in Anvil Iron
Mill Lane™ 1-Light Medium E-26 Base Outdoor Pendant in Anvil Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This product is designed for use outdoors
- Ships Via: UPS
- Additional Finishes': Anvil Iron/
- Requires (1) 150 watt medium (E26) bulb
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR SEEDED
Specifications
- Collection:
- Mill Lane™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Diameter:
- 9 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 16-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 9 in