26-1/2 in. 120W 2-Light Integrated LED Chandelier in Satin Nickel
Moderne™ 26-1/2 in. 120W 2-Light Integrated LED Chandelier in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Satin Nickel/
- Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
- Safety Rated: ETL_Damp
- Additional Shade Information: POLYCARBONATE , POLYCARBONATE
Specifications
- Average Life:
- 4.57 yr
- CSA Certified:
- No
- Collection:
- Moderne™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2800
- Diameter:
- 26-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 6-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2500
- Material:
- Plastic, Steel
- Material Type:
- Polycarbonate
- Number Of Hours:
- 40000 h
- Number of Lights:
- 2
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26-1/2 in