This product requires certification to purchase.

14 in. Interconnect in Black

You last purchased this on
 
Kichler Lighting

Modular Low V Xenon 14 in. Interconnect in Black

  • Fast #
  • Part #KK10572BK
  • Item #3918937
  • Manufacturer Part #10572BK
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Modular Low V Xenon 14 in. Interconnect in Black

  • Fast #
  • Part #KK10572BK
  • Item #3918937
  • Manufacturer Part #10572BK
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 14 inch Interconnect cable
  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/White/
  • Safety Rated: CSA UL Listed
  • Requires Certification

Documents


Specifications

Collection:
Modular Low V Xenon
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Length:
14 in
Lighting Style:
Utility
Material:
Plastic
Volts:
12V
Width:
1 in