60W Candelabra Chandelier in Polished Nickel
Montavello 60W Candelabra Chandelier in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Polished Nickel/
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR BEVELED
Documents
Recommended Accessories
Specifications
- Collection:
- Montavello
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 26 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Beveled
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in