This product requires certification to purchase.

75W 1-Light Medium E-26 Incandescent Pendant Light in Black

You last purchased this on
 
Kichler Lighting

Moorgate 75W 1-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK44083BK
  • Item #7554344
  • Manufacturer Part #44083BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Moorgate 75W 1-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK44083BK
  • Item #7554344
  • Manufacturer Part #44083BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Moorgate
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
12-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
8 in