100W 1-Light Medium Base Extension Wall Sconce in Black
Mount Vernon 100W 1-Light Medium Base Extension Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Brick/Olde Bronze/Vintage Pewter/Verdigris/Legacy Bronze/Black/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mount Vernon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/4 in
- Diameter:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 16-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927395199
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 150 W
- Width:
- 7-1/2 in