100W 5-Light Medium E-26 Incandescent Chandelier in Olde Bronze
Niles 100W 5-Light Medium E-26 Incandescent Chandelier in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Antique Pewter/Olde Bronze/
- Glass Can be Installed Up or Down
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR SEEDED
Recommended Accessories
Specifications
- Collection:
- Niles
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 26 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seeded Clear
- Height:
- 20-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Vintage, Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26 in