This product requires certification to purchase.

1-Light 150W Down Lighting Outdoor Wall Light in Black

You last purchased this on
 
Kichler Lighting

Northland™ 1-Light 150W Down Lighting Outdoor Wall Light in Black

  • Fast #
  • Part #KK49776BK
  • Item #7281897
  • Manufacturer Part #49776BK
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Northland™ 1-Light 150W Down Lighting Outdoor Wall Light in Black

  • Fast #
  • Part #KK49776BK
  • Item #7281897
  • Manufacturer Part #49776BK
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Brushed Aluminum/
  • Safety Rated: ETL_Wet
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Northland™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
24 in
Diameter:
14 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
16-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150 W
Width:
14 in