60W 1-Light 17 in. Wall Sconce in Black
Odensa 60W 1-Light 17 in. Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- The Odensa 2 light wall sconce's subtle fluting at each end and clean lines make it the ideal soft modern accent. On-trend bold tubing and finish add refinement
- Complete your vision of a space that's both modern and timeless
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- Curate your look by changing the bulb to a white globe, frosted tube or candelabra bulb
- Can be mounted horizontally or vertically
- Ideal for illuminating art, TV, mirrors, bookshelves, bed or vanity, bar or nook; use multiples to light a hallway
- Takes two E12 up to 60W candelabra bulbs or equivalent LED bulbs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odensa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 60 W
- Width:
- 5 in