This product requires certification to purchase.

You last purchased this on
 
Kichler Lighting

Outdoor Miscellaneous

  • Fast #
  • Part #KK365BK
  • Item #982388
  • Manufacturer Part #365BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Outdoor Miscellaneous

  • Fast #
  • Part #KK365BK
  • Item #982388
  • Manufacturer Part #365BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/White/Tannery Bronze/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: TEXTURED CLEAR
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Outdoor Miscellaneous
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
7-1/2 in