This product requires certification to purchase.

Outdoor Post in Black

You last purchased this on
 
Kichler Lighting

Outdoor Post in Black

  • Fast #
  • Part #KK9501BK
  • Item #981824
  • Manufacturer Part #9501BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Outdoor Post in Black

  • Fast #
  • Part #KK9501BK
  • Item #981824
  • Manufacturer Part #9501BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/White/
  • Safety Rated: Accessory, Listing Not Required
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
84 in
Lighting Style:
Utility
Material:
Aluminum
Power Source:
Electric
Product Type:
Landscape Accent Lights
UL Listed:
No
Width:
3 in