3-3/4 x 12 in. 19W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Pira 3-3/4 x 12 in. 19W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Pira collection 12" LED flush mount features sleek lines and smooth edges create a soft look and relaxed ambience, enhanced by a brushed nickel finish
- A unique wood linen or white vinyl shade and tinted glass with painted linen adds instant intrigue and sophistication in any home setting
Specifications
- Collection:
- Pira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 3-3/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1150
- Material:
- Glass
- Number Of Hours:
- 45000 h
- Number of Lights:
- 1
- UPC:
- 783927543767
- Volts:
- 120V
- Watts:
- 19 W
- Width:
- 12 in