This product requires certification to purchase.

18 in. 3-blade Ceiling Fan in Satin Natural Bronze

You last purchased this on
 
Kichler Lighting

Pola™ 18 in. 3-blade Ceiling Fan in Satin Natural Bronze

  • Fast #
  • Part #KK339218SNB
  • Item #7281929
  • Manufacturer Part #339218SNB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Pola™ 18 in. 3-blade Ceiling Fan in Satin Natural Bronze

  • Fast #
  • Part #KK339218SNB
  • Item #7281929
  • Manufacturer Part #339218SNB
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Natural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall mounting bracket
  • Fan blades
  • Pull Chain
  • (1) 72" Power cord with GFCI plug
  • Requires Certification

Specifications

AMP:
2
Blade Pitch:
10°
Blade Span:
18 in
CSA Certified:
Yes
Ceiling Fan Blade Finish:
Satin Natural Black
Collection:
Pola™
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Natural Bronze
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
32-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
3
RPM:
1100
UL Listed:
Suitable for Wet Locations
Volts:
120V
Width:
18 in