Post with External Photoeye and Ladder Rest in Black
Post with External Photoeye and Ladder Rest in Black
Frequently Purchased Together
Product Details
Product Details
- Built from aluminum, this accessory post features an exterior photoeye ladder rest and Black finish.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Material:
- Aluminum
- Product Type:
- Lighting Accessory
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 3 in