Post with Photo Cell and Ladder in Black
Post with Photo Cell and Ladder in Black
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black/Architectural Bronze/
- Safety Rated: Accessory, Listing Not Required
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Lighting Style:
- Utility
- Material:
- Aluminum
- Product Type:
- Fan Light Kit
- UL Listed:
- No
- Width:
- 3 in