This product requires certification to purchase.

17W 3-Blade LED Ceiling Fan with 60 in. Blade Span in Satin Black

You last purchased this on
 
Kichler Lighting

Rana 17W 3-Blade LED Ceiling Fan with 60 in. Blade Span in Satin Black

  • Fast #
  • Part #KK310155SBK
  • Item #7281418
  • Manufacturer Part #310155SBK
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Rana 17W 3-Blade LED Ceiling Fan with 60 in. Blade Span in Satin Black

  • Fast #
  • Part #KK310155SBK
  • Item #7281418
  • Manufacturer Part #310155SBK
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Matte White/Satin Black/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 20MM , Light Kit Included , Blade Span 60
  • Requires Certification
  • Green


Specifications

AMP:
0.59, 0.28
Blade Pitch:
35°
Blade Span:
60 in
CFM:
8536 ft3/min
Ceiling Fan Blade Finish:
Satin Black
Collection:
Rana
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
3000
Diameter:
60 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Height:
15-3/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Material:
Steel, Plastic
Material Type:
ABS
Number of Blades:
3
Number of Lights:
1
RPM:
206
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
60 in