52W Ceiling Fan in White
Renew Patio 52W Ceiling Fan in White
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White/Satin Black/Matte White/Tannery Bronze Powder Coat/
- Safety Rated: CSA UL Listed Wet
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Blade Span 52
-
Green
Specifications
- AMP:
- 0.57, 0.23
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 4870 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- White
- Collection:
- Renew Patio
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Material Type:
- ABS
- Number of Blades:
- 5
- RPM:
- 202
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 67 W
- Width:
- 52 in