This product requires certification to purchase.

17W 3-Blade Ceiling Fan with 52 in. Blade Span in Natural Brass

You last purchased this on
 
Kichler Lighting

Ridley II 17W 3-Blade Ceiling Fan with 52 in. Blade Span in Natural Brass

  • Fast #
  • Part #KK300027NBR
  • Item #7281755
  • Manufacturer Part #300027NBR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Ridley II 17W 3-Blade Ceiling Fan with 52 in. Blade Span in Natural Brass

  • Fast #
  • Part #KK300027NBR
  • Item #7281755
  • Manufacturer Part #300027NBR
5 out of 5 Customer Rating

X Points
Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Stainless Steel/Natural Brass/Oil Brushed Bronze/Burnished Antique Pewter/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 153MM X 18MM , Light Kit Included , Blade Span 52
  • Requires Certification

Specifications

AMP:
0.44, 0.18
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4388 ft3/min
Ceiling Fan Blade Finish:
Cherry
Collection:
Ridley II
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Color Temperature:
3000
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Height:
16-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Material:
Steel
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
RPM:
143
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
52 in