This product requires certification to purchase.

52 in. 50W 3-blade Ceiling Fan in Antique Pewter

You last purchased this on
 
Kichler Lighting

Ridley II 52 in. 50W 3-blade Ceiling Fan in Antique Pewter

Brand image
You last purchased this on
 
Kichler Lighting

Ridley II 52 in. 50W 3-blade Ceiling Fan in Antique Pewter

  • Fast #
  • Part #KK300027AP
  • Item #7554425
  • Manufacturer Part #300027AP
5 out of 5 Customer Rating
17W 3-Blade LED Ceiling Fan with 52 in. Blade Span

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Stainless Steel/Natural Brass/Oil Brushed Bronze/Burnished Antique Pewter/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 153MM X 18MM , Light Kit Included , Blade Span 52
  • Requires Certification

Specifications

AMP:
0.44
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4388 ft3/min
CSA Certified:
Yes
Ceiling Fan Blade Finish:
Weathered White Walnut
Collection:
Ridley II
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Cased Opal
Height:
16-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
94
Material:
Steel, Wood
Number of Blades:
3
Number of Lights:
1
RPM:
143
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
50 W


Call for Pricing
Call for Pricing