This product requires certification to purchase.

61W 3-Blade Ceiling Fan in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Ried™ 61W 3-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK300356NI
  • Item #7813819
  • Manufacturer Part #300356NI
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Ried™ 61W 3-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK300356NI
  • Item #7813819
  • Manufacturer Part #300356NI
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.25, 0.51
Blade Pitch:
14°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
5260 ft3/min
Ceiling Fan Blade Finish:
Medium Walnut
Collection:
Ried™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Control Type:
Wall Control
Diameter:
6 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
14-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Material:
Plastic, Steel
Material Type:
ABS
Number of Blades:
3
RPM:
156
UL Listed:
No
Volts:
120V
Watts:
61 W