40W 1-Light Outdoor Post Lamp in Olde Bronze
Ripley 40W 1-Light Outdoor Post Lamp in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Brushed Nickel/
- Safety Rated: ETL_Wet
Specifications
- Collection:
- Ripley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R14
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 12 in