15W 2-Light Integrated LED Outdoor Wall Sconce in Textured Black
River Path™ 15W 2-Light Integrated LED Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Constructed of aluminum
- Includes a glass shade
- Integrated LED lighting
- This product is designed for use outdoors
- Capable of being dimmed
- ETL rated for wet locations
- Compliant with California Title 24 energy standards
Specifications
- ADA Compliant:
- No
- Average Life:
- 4.6 yr
- Collection:
- River Path™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 3000
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 23 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 425
- Lumens per Watt:
- 28
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 15 W
- Width:
- 5-1/2 in