This product requires certification to purchase.

60W 1-Light Pendant in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Riviera™ 60W 1-Light Pendant in Brushed Nickel

  • Fast #
  • Part #KK43955NI
  • Item #7282102
  • Manufacturer Part #43955NI
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Riviera™ 60W 1-Light Pendant in Brushed Nickel

  • Fast #
  • Part #KK43955NI
  • Item #7282102
  • Manufacturer Part #43955NI
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR RIBBED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Riviera™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
11-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
13 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
11-1/2 in