This product requires certification to purchase.

50W 1-Light Wall Sconce with Satin Etched Glass in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Roswell 50W 1-Light Wall Sconce with Satin Etched Glass in Brushed Nickel

  • Fast #
  • Part #KK43305NI
  • Item #4821344
  • Manufacturer Part #43305NI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Roswell 50W 1-Light Wall Sconce with Satin Etched Glass in Brushed Nickel

  • Fast #
  • Part #KK43305NI
  • Item #4821344
  • Manufacturer Part #43305NI
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Roswell
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/4 in
Diameter:
5 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
50 W
Width:
5 in