This product requires certification to purchase.

100W Medium Outdoor Wall Sconce in Distressed Black

Kichler Lighting

Royal Marine 100W Medium Outdoor Wall Sconce in Distressed Black

  • Fast #
  • Part #KK49127DBK
  • Item #7234841
  • Manufacturer Part #49127DBK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Royal Marine 100W Medium Outdoor Wall Sconce in Distressed Black

  • Fast #
  • Part #KK49127DBK
  • Item #7234841
  • Manufacturer Part #49127DBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of durable aluminum for years of reliable performance
  • Ships Via: UPS
  • Additional Finishes': Olde Auburn/Olde Bronze/Distressed Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Royal Marine
Color Finish Category:
Blacks
Color Finish Name:
Distressed Black
Depth:
12 in
Diameter:
9-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
18-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
783927511933
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
9-1/2 in