56 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Black
Salvo 56 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Black
Frequently Purchased Together
Product Details
Product Details
- Sleek lines, clean curves, and versatile finishes give Salvo its refined modern industrial style
- Includes an 8-inch integrated, dimmable 3000K LED light, delivering ambient light to the room
- Its full function wall control system lets you dim the light, choose from 3 speeds, and rotate in forward or reverse
- Natural brass accents stand out against the clean, refined, and classic satin black finish
- Steel body and plywood blades are ideal for long-term use
- Ideal for rooms 150-300 square foot including living room, bedroom, and kitchen
- Downrod installation with a maximum stem tilt up to 22°
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Salvo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2200
- Material:
- Steel, Glass
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 146
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 23 W