This product requires certification to purchase.

60W 1-Light Medium Base Incandescent Extension Wall Sconce in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Seaside 60W 1-Light Medium Base Incandescent Extension Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK9021NI
  • Item #982260
  • Manufacturer Part #9021NI
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Seaside 60W 1-Light Medium Base Incandescent Extension Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK9021NI
  • Item #982260
  • Manufacturer Part #9021NI
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Brushed Nickel/Olde Brick/Tuscan Gold/White/Olde Bronze/Verdigris/Polished Brass/
  • Safety Rated: ETL_Wet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Seaside
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Diameter:
6 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
7-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
1
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
6 in