This product requires certification to purchase.

100W 1-Light Wall Sconce in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Shailene 100W 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK45572NI
  • Item #5066125
  • Manufacturer Part #45572NI
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Shailene 100W 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK45572NI
  • Item #5066125
  • Manufacturer Part #45572NI
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Shailene
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
Diameter:
5 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
100 W
Width:
5 in