100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black
Shailene™ 100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Shailene offers the perfect ambient light to lay your room's lighting foundation
- Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
- Black finish semi flush from the Shailene collection is elegantly casual
- The satin etched glass provides a beautiful, ambient lighting to the entire room
- The 3 light Shailene round semi flush is perfect in a bedroom, hallway, closet or any place with a low ceiling
- It’s a beautiful light source in your living space and like a foundation or a canvas upon which to paint a distinctive lighting picture
Specifications
- ADA Compliant:
- No
- Collection:
- Shailene™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Satin Etched
- Height:
- 10-1/4 in
- Installation Type:
- Semi-flush Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in