This product requires certification to purchase.

100W 3-Light Medium Incandescent Semi-Flush Ceiling Light in Olde Bronze

Kichler Lighting

Shailene™ 100W 3-Light Medium Incandescent Semi-Flush Ceiling Light in Olde Bronze

  • Fast #
  • Part #KK43675OZ
  • Item #5066310
  • Manufacturer Part #43675OZ
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Shailene™ 100W 3-Light Medium Incandescent Semi-Flush Ceiling Light in Olde Bronze

  • Fast #
  • Part #KK43675OZ
  • Item #5066310
  • Manufacturer Part #43675OZ
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 14.00 DIA X 4.50 , WHITE MICRO-FIBER , SATIN ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Shailene™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
14 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
10 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
783927443869
Volts:
120V
Watts:
100 W
Width:
14 in