This product requires certification to purchase.

75W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel

Kichler Lighting

Shailene™ 75W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK43693NI
  • Item #7554225
  • Manufacturer Part #43693NI
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Shailene™ 75W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK43693NI
  • Item #7554225
  • Manufacturer Part #43693NI
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Add a classic look to your updated traditional space with the soft, subtle details of the Shailene. Shailene fills the room with a beautiful, ambient lighting. Its clean lines bring a timeless look to any space it encounters. Extend a coordinated look throughout your home with other fixtures from this collection
  • Shailene's soft and subtle details work beautifully in an updated traditional space
  • For use in secondary entrances, hallways, a butler's pantry, and transition areas
  • Constructed of steel
  • Fixture includes a fabric shade
  • Requires (3) medium (E26) 50 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for dry locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Shailene™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
18 in
Diameter:
18 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
11 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
783927540292
Volts:
120V
Watts:
75 W
Width:
18 in