75W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Olde Bronze
Shailene™ 75W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Safety Rated: ETL_Dry
- Additional Shade Information: WHITE MICROFIBER , SATIN ETCHED DIFFUSER
Specifications
- ADA Compliant:
- No
- Collection:
- Shailene™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927540308
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 18 in