This product requires certification to purchase.

4W 1-Light LED Path Light in Textured Black

You last purchased this on
 
Kichler Lighting

Shallow Shade 4W 1-Light LED Path Light in Textured Black

  • Fast #
  • Part #KK15805BKT30R
  • Item #7063933
  • Manufacturer Part #15805BKT30R
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Shallow Shade 4W 1-Light LED Path Light in Textured Black

  • Fast #
  • Part #KK15805BKT30R
  • Item #7063933
  • Manufacturer Part #15805BKT30R
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Black/
  • Safety Rated: ETL_Wet
  • Requires Certification

Specifications

Collection:
Shallow Shade
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Color Temperature:
3000
Diameter:
6 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
23-3/4 in
Light Bulb Base Type:
Integrated
Lighting Style:
Contemporary
Number Of Hours:
40000 h
Volts:
120V
Width:
6 in