34W 1-Light Integrated LED Pendant Light in Champagne Gold
Shima 34W 1-Light Integrated LED Pendant Light in Champagne Gold
Frequently Purchased Together
Product Details
Product Details
- Offers a contemporary design that works well with modern, art deco and transitional decor
- Energy efficient and dimmable
- The LED Shima pendant is perfect above a buffet in a dining room, in a living room or in a bedroom
- Integrated LED light source that produces 3000K and 2900 lumens
- This etched acrylic diffuser provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It's a beautiful light source in your living space
Specifications
- Collection:
- Shima
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Gold
- Color Temperature:
- 3000
- Depth:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2900
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Overall Height:
- 112 in
- Volts:
- 120V
- Watts:
- 34 W
- Width:
- 5-1/4 in