This product requires certification to purchase.

11-1/4 in. 60W 2-Light Flushmount Ceiling Light

You last purchased this on
 
Kichler Lighting

Signature 11-1/4 in. 60W 2-Light Flushmount Ceiling Light

  • Fast #
  • Part #KK8111NI
  • Item #3631506
  • Manufacturer Part #8111NI
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Signature 11-1/4 in. 60W 2-Light Flushmount Ceiling Light

  • Fast #
  • Part #KK8111NI
  • Item #3631506
  • Manufacturer Part #8111NI
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/Antique Pewter/White/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Signature
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
11-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
6-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
11-1/4 in