13-1/4 in. 60W 2-Light Flushmount Medium Ceiling Light in Polished Chrome
Signature 13-1/4 in. 60W 2-Light Flushmount Medium Ceiling Light in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Constructed from steel
- Includes a frosted glass shade
- (2) maximum medium (E26) bulbs required
- ETL rated for dry locations
- Covered under a 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Signature
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13-1/4 in
- Diameter:
- 13-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in