2-Light Wall Mount Lantern in Architectural Bronze
Signature 2-Light Wall Mount Lantern in Architectural Bronze
Frequently Purchased Together
Product Details
Product Details
- 4 1/2" D x 12" H x 7" Ext.
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/White/Brushed Aluminum/Black/
- Architectural Bronze
- Safety Rated: ETL_Damp
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Depth:
- 7 in
- Diameter:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Wall Mount, Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 65 W
- Width:
- 4-3/4 in