This product requires certification to purchase.

3000K LED Flushmount Ceiling Fixture in White

You last purchased this on
 
Kichler Lighting

Signature 3000K LED Flushmount Ceiling Fixture in White

  • Fast #
  • Part #KK43848WHLED30
  • Item #7172422
  • Manufacturer Part #43848WHLED30
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Signature 3000K LED Flushmount Ceiling Fixture in White

  • Fast #
  • Part #KK43848WHLED30
  • Item #7172422
  • Manufacturer Part #43848WHLED30
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/White/
  • Dimming Notes: ThisLEDiscompatiblewith moststandardincandescent dimmers,LEDdimmers,and electroniclowvoltage dimmers.Formore information,goto Kichler.com\dimming
  • Safety Rated: CSAus_Wet
  • Additional Shade Information: POLYCARBONATE DIFFUSER
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
7-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
1-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
1000
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
15 W
Width:
7-1/2 in