5-1/4 x 13-1/4 in. 60W 2-Light Flush Mount Ceiling Fixture in White
Signature 5-1/4 x 13-1/4 in. 60W 2-Light Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The 13.25" 2 light flush mount in black finish offers a transitional style featuring a satin-etched glass shade
- Simple transitional styling coordinates well with many decorative fixtures throughout a home
- Takes two medium A19 up to 60W bulb or equivalent LED bulb, (suitable for enclosed fixtures.) Bulb(s) not included
- This simplistic fixture with subtle design supplies ample light to a variety of applications
- What's in the Box: (1) mounting hardware, (1) satin etched glass shade. Bulbs not included
Specifications
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 5-1/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UPC:
- 783927806572
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in