This product requires certification to purchase.

6 x 15-1/4 in. 60W 3-Light Incandescent Flush Mount Ceiling Fixture in Black

Kichler Lighting

Signature 6 x 15-1/4 in. 60W 3-Light Incandescent Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK8116BK
  • Item #9047781
  • Manufacturer Part #8116BK
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Signature 6 x 15-1/4 in. 60W 3-Light Incandescent Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK8116BK
  • Item #9047781
  • Manufacturer Part #8116BK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The 15.25" 3 light flush mount in black finish offers a transitional style featuring a satin-etched glass shade
  • Simple transitional styling coordinates well with many decorative fixtures throughout a home
  • Takes two medium A19 up to 60W bulb or equivalent LED bulb (suitable for enclosed fixtures) bulb(s) not included
  • This simplistic fixture with subtle design supplies ample light to a variety of applications
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
15-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Frosted, Satin Etched
Height:
6 in
Installation Type:
Ceiling Mount
Length:
15-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Transitional
Material:
Glass, Steel
Number of Lights:
3
UPC:
783927806589
Volts:
120V
Watts:
60 W
Width:
15-1/4 in