Slope Adapter
Slope Adapter
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Antique Leather/Antique Marble w/Silver/Antique Pewter/Aged Pecan/Antique Wood/Burnished Antique Brass/Berkshire Bronze/Canyon Stone/Colton Bronze/Carre Bronze/Mission Copper/Brushed Nickel/Old Iron/Olde Bronze/Polished Nickel/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat
- Safety Rated: CSA UL Listed Dry
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Product Type:
- Fan Accessory
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 6 in