74W 3-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Matte White
Sola 74W 3-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Matte White
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/Matte White/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Safety Rated: ETL_Wet
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 172MM X 20MM , Light Kit Included , Blade Span 54
Recommended Accessories
Specifications
- AMP:
- 0.59, 0.23
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5096 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Sola
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Diameter:
- 54 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1600
- Lumens per Watt:
- 94
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 40000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 125
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 54 in