This product requires certification to purchase.

74W 3-Blade LED Ceiling Fan with 54 in. Blade Span in Olde Bronze

You last purchased this on
 
Kichler Lighting

Sola 74W 3-Blade LED Ceiling Fan with 54 in. Blade Span in Olde Bronze

  • Fast #
  • Part #KK330152OZ
  • Item #7281697
  • Manufacturer Part #330152OZ
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Sola 74W 3-Blade LED Ceiling Fan with 54 in. Blade Span in Olde Bronze

  • Fast #
  • Part #KK330152OZ
  • Item #7281697
  • Manufacturer Part #330152OZ
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Matte White/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: ETL_Wet
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 172MM X 20MM , Light Kit Included , Blade Span 54
  • Requires Certification

Specifications

AMP:
0.59, 0.23
Blade Pitch:
14°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5096 ft3/min
Ceiling Fan Blade Finish:
Brown
Collection:
Sola
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Color Temperature:
3000
Diameter:
54 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Height:
11 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1600
Material:
Steel, Plastic
Material Type:
ABS
Number of Blades:
3
Number of Lights:
1
RPM:
125
UL Listed:
No
Volts:
120V
Watts:
17 W
Width:
54 in