This product requires certification to purchase.

1-Light Portable Bluetooth Lantern in Rubbed Bronze

You last purchased this on
 
Kichler Lighting

South Hope 1-Light Portable Bluetooth Lantern in Rubbed Bronze

  • Fast #
  • Part #KK49473RZLED
  • Item #7334418
  • Manufacturer Part #49473RZLED
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

South Hope 1-Light Portable Bluetooth Lantern in Rubbed Bronze

  • Fast #
  • Part #KK49473RZLED
  • Item #7334418
  • Manufacturer Part #49473RZLED
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Rubbed Bronze/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Specifications

Collection:
South Hope
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
19 in
Length:
6 in
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
250
Material:
Aluminum
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
7 W